Zoro Homepage

Ethernet Cable, Cat 6, Yellow, 7 ft.

  • Mfr # 9838

  • Zoro # G7592322


product price: $3.69
/ea

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Flexboot, Flexboot
End 1 Connection Type
RJ45
Length - Patch Cord
7.0 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9838
Zoro #
G7592322
UPC #
844660098386
Country of Origin
Philippines

Dimensions

Length - Patch Cord
7.0 ft
Length
7 ft.
Conductor Size - Data Cable
24 AWG
Overall Length
7 ft
Cable Diameter
6.2 mm
Bandwidth
250MHz (Tested up to 550MHz)

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Flexboot, Flexboot
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
1 GBps
End 2 Connection Type
RJ45
Standards
TIA-568-C.2, UL 444
Performance Category
6
Category - Data Cable
6
NEC Article and Type
800 CMG
Jacket Material
PVC
Item - Data Cable
Voice and Data Patch Cord
Connector Type
RJ45 - 8P8C
Color
Yellow
Shielded
Unshielded
Jacket Color
Yellow
Wire Gauge
24 AWG
Plenum Rated
No
Temp. Range
-40 Degrees to 167 Degrees F
Shielding
None
Category Type
6
Jacket Material - Wire and Cable
PVC
Boot Type
Flexboot
Fire Rating - Data Cable
Commercial
End 2 Boot Type
Flexboot
End 1 Boot Type
Flexboot
Maximum Operating Temperature
167 Degrees F
Conductor Gauge
24 AWG
Maximum Frequency
550 MHz
Insulation Material
Polyethylene
Fire Rating
Commercial
Minimum Operating Temperature
-40 Degrees F
Conductor
Pure Bare Copper
Cable Gauge
24AWG
Cable Construction
Stranded (with Spine)
Category
Cat6
RJ45 Plug
8P8C 50U" Gold Plated

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Yellow, Overall Length 7 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Flexboot, End 2 Boot Type Flexboot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.