Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

European Power Cord Cable, 6 ft.

  • Mfr # 7692

  • Zoro # G8791837


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Max. Amps
5A
Gauge/Conductor
18/2
Plug Configuration
CEE 7/7
Number of Conductors
2
Cord Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7692
Zoro #
G8791837
UPC #
844660076926
Country of Origin
China

Dimensions

Cord Length
6 ft.
Wire Size
18 AWG

Details

Item
Power Supply Cord
Max. Amps
5A
Gauge/Conductor
18/2
Plug Configuration
CEE 7/7
Number of Conductors
2
Trade Designation
H05VV‑F 3G
Voltage
250V
Cord Shape
Round
Connection Type
IEC 60320 C13
Jacket Color
Black
Jacket Material
PVC
Standards
+S; KEMA; OVE; SEMKO; NEMKO; DEMKO; FIMKO; CEBEC; VDE

Description

Power Supply Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.