Zoro Homepage

Expandable Media Box with Duplex Receptacle_ White

  • Mfr # 12595

  • Zoro # G2016895


product price: $42.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12595
Zoro #
G2016895
UPC #
889028005897
Country of Origin
China

Description

Manage your power and signal cables behind your flat screen TV using this Expandable Media Box with Duplex Receptacle from Monoprice! This commercial grade media box features a NEMA 5-15 duplex power outlet; which is rated for 15 amps and 125 VAC. The box has an opening opposite the power outlet; which can be used for multiple cable pass-through or for a keystone installation. The kit includes a Flexible Opening plate for cable pass-through; a 6-port Keystone plate; and a Blank plate in case you don't want to use that section. It also features openings in the top and bottom for running low-voltage signal cables. It includes metal mounting wings; so you can attach it directly to drywall without requiring the use of a separate low-voltage mounting bracket. Features: Low profile design fits behind the industry's thinnest mounts and TVs Conceal multiple AV cables and accessories behind your HDTV or other display device Wall box storage capacity increases by 75% when the expandable portion is extended into the wall Includes openings in the top and in the bottom Three (3) interchangeable plates are included to cover these openings; allowing for multiple configuration options Three (3) plates included: Flexible Opening Plate; 6-Port Keystone Plate; and Blank Plate 15 Amp/125 Volt Tamper-resistant Duplex Receptacle Outlet box included Metal mounting wings are attached to the media plate and fasten tightly against the back of the drywall Quick and easy to install Note that for safety purposes; you must use cable rated for in-wall; riser; or plenum use when running cables inside your wall. Failure to do so could result in a fire hazard and invalidate any fire insurance claims. Support Files: Quick Installation Guide (Jul 14; 2014) Sales Sheet (Jul 14; 2014)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.