EXTEND 4K60 VIDEO, AUDIO AND KVM CONTROL UP TO 70M WITH THE BLACKBIRD PRO SERIES

  • Mfr # 44569

  • Zoro # G121707519


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Distance
229.66 ft
Device Type
KVM Extender
Transmitter Depth
2.68 in
Package Contents
1x 18Gbps HDMI Extender (Transmitter), 1x 18Gbps HDMI Extender (Receiver), 1x USB-A to USB-B Cable (1.5 meters), 4x Mounting Ears, 8x Machine Screws (KM3x4), 1x 12V/1A Locking Power Adapter, 1x User Manual
Number of HDMI Ports
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44569
Zoro #
G121707519
UPC #
881317522023
Country of Origin
Viet Nam

Dimensions

Transmitter Depth
2.68 in
Receiver Depth
2.68 in
Transmitter Width
3.54 in
Transmitter Height
0.87 in
Receiver Width
3.54 in
Receiver Height
0.87 in

Details

Maximum Operating Distance
229.66 ft
Device Type
KVM Extender
Package Contents
1x 18Gbps HDMI Extender (Transmitter), 1x 18Gbps HDMI Extender (Receiver), 1x USB-A to USB-B Cable (1.5 meters), 4x Mounting Ears, 8x Machine Screws (KM3x4), 1x 12V/1A Locking Power Adapter, 1x User Manual
Number of HDMI Ports
3
Item
KVM Extender Transmitter/Receiver
Input Voltage
12 V DC
Max. Resolution
3840 x 2160
Graphic Mode
4K
Number of Network (RJ-45) Ports
2
Connectivity Technology
Wired
HDMI
Yes
Number of USB Ports
5
Host Interface
HDMI
Network (RJ-45)
Yes
Color
Black
USB
Yes

Description

HDMI 2.0B, HDCP 2.2 KVM EXTENDER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.