Zoro Homepage

Extension Cable 12 ft.3.5mm

  • Mfr # 10149

  • Zoro # G8794725


product price: $5.35
/ea
Sold in multiples of 3 for $16.05

Key Features

Cable Type
3.5mm Extension Cable
Cable Length
12 ft
Length
12 ft.
For Use With
Designed for Mobile
Features
A Male 3,5mm Plug On One End and A Female 3,5mm Jack On the Other, The Designed for Mobile Cables Feature Ultra-Thin Connector Heads, Which Are Designed to Fit Through a Phone Case, Each Connector Is Gold Plated for Smooth, Corrosion Free Connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10149
Zoro #
G8794725
UPC #
670541338216
Country of Origin
China

Dimensions

Cable Length
12 ft
Length
12 ft.

Details

Cable Type
3.5mm Extension Cable
Item
Extension Cable 12 ft.3.5mm
For Use With
Designed for Mobile
Features
A Male 3,5mm Plug On One End and A Female 3,5mm Jack On the Other, The Designed for Mobile Cables Feature Ultra-Thin Connector Heads, Which Are Designed to Fit Through a Phone Case, Each Connector Is Gold Plated for Smooth, Corrosion Free Connections
Product Type
Audio Cable

Description

Extension Cable 12 ft.3.5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.