SJT Extension Cord, 14 AWG, Indoor, 14/3, 1 Outlets, IEC 60320 C13, Blue, IEC 60320 C14, 3 ft

  • Mfr # 40111

  • Zoro # G1696749


product price:  $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Max. Amps
15A
Location
Indoor
Number of Outlets
1
Gauge/Conductor
14/3
Plug Configuration
IEC 60320 C14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40111
Zoro #
G1696749
UPC #
889028142677
Country of Origin
China

Dimensions

Cord Length
3 ft
Wire Size
14 AWG

Details

Item
Power Cord
Max. Amps
15A
Location
Indoor
Number of Outlets
1
Gauge/Conductor
14/3
Plug Configuration
IEC 60320 C14
Number of Conductors
3
Receptacle Configuration
IEC 60320 C13
Power Indicator
No
Trade Designation
SJT
Voltage
125V AC
Jacket Color
Blue
Standards
UL Listed; cUL; CSA; RoHS

Description

Extend the reach of your AC powered device using this AC power extension cord to energize equipment from a distant power outlet. This cable features a standard; grounded IEC 60320 C14 plug on one end and an IEC 60320 C13 receptacle on the other. IEC 60320 C14 to C13 power cords are commonly used between rack mounted equipment and the PDU in a data cabinet. Features: Recommended for powering computers; monitors; and other essential peripherals Extend the length of an existing power cord for more flexibility Connect devices; such as computers; servers; and monitors to a PDU or UPS in data center Colored cord is designed for easy identification in a high-density data environment Plug Type IEC 60320 C14 Receptacle Type IEC 60320 C13 Jacket Material SJT # of Conductors 3 Wire Gauge 14 AWG Maximum Current 15 amps Certifications UL; cUL; CSA; RoHS Updated Nov 4; 2019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.