Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice EZ Series Fixed TV Wall Mount Bracket For TVs 46in to 70in_ Max Weight 16095

EZ Series Fixed TV Wall Mount Bracket For TVs 46in to 70in_ Max Weight (Discontinued)

  • Mfr # 16095
  • Zoro # G1696094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16095
Zoro #
G1696094
UPC #
889028042069
Country of Origin
China

Description

The EZ Series Slim Fixed Wall Mount is meant for displays measuring 46"~70" and weighing up to 77 lbs. It has undergone extensive safety testing and has been certified by Underwriters Laboratories (UL); which ensures that it will perform safely and reliably. Backed by Monoprice's lifetime warranty; you can rest assured that Select Series Wall mounts are the safest and easiest wall mount solutions. Features: Compatible VESA® patterns: 200x200; 300x300; 400x200; 400x400; 600x400 Max TV weight: 77 lbs Wall plate measures 26.2" x 6.7" Steel construction Mounting hardware is included RoHS compliant UL Listed Support Files: User's Manual (Oct 28; 2017) Dimensions Diagram (Oct 28; 2017) VESA® is a trademark owned by the Video Electronics Standards Association (VESA®) in the United States and other countries.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.