Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice EZ Series Full-Motion Articulating TV Wall Mount Bracket for TVs 23in 10477

EZ Series Full-Motion Articulating TV Wall Mount Bracket for TVs 23in (Discontinued)

  • Mfr # 10477
  • Zoro # G1695400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10477
Zoro #
G1695400
UPC #
757901802836
Country of Origin
China

Description

Fits VESA® patterns from 75 x 75 to 400 x 400 Designed for 23" ~ 55" displays Supports up to 77 lbs. Swivels +180° ~ -180° Tilts from +15° ~ -15° Rotates from +3° ~ -3° Extends from 2.2" to 24.0" out from the wall Mounts to any type of wall (brick; concrete; wood stud; etc.) Steel and plastic construction Mounting hardware is included UL certified RoHS compliant Monoprice wall mounts are constructed of high quality cold-formed steel for the ultimate in safety and reliability. Each wall mount has been strength tested to ensure it is safe for both your equipment and your family. Full motion wall mounts offer the ultimate in comfort and flexibility. You can adjust your television for the most comfortable viewing angle no matter where you choose to sit. Capable of mounting any television with a VESA® mounting pattern between 75x75 and 400x400 to any type of wall; this mount is ideal for displays ranging from 23" to 55"; weighing up to 77 lbs. SAFETY YOU CAN TRUST On average; Monoprice sells a new wall mount every minute of every day! Each wall mount has been strength tested to ensure it is safe for both your equipment and your family. WHAT'S INCLUDED With a Monoprice wall mount you don't need to make a trip to the hardware store because each mount includes all the hardware needed to secure it to your wall. COMPATIBILITY Monoprice wall mounts are fully VESA compliant; making them compatible with any modern flatscreen television. You can trust that your television will be properly supported when you use a Monoprice wall mount. WARRANTY Monoprice not only stands behind every wall mount we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product your purchase does not satisfy your needs; send it back for a full refund. TOOLS RECOMMENDED FOR INSTALLATION 4.5mm Drill Bit Phillips Screwdriver 10mm Drill Bit 4mm Hexagon Spanner Electric Drill Carpenter's Level Marking Pen or Pencil Support Files: User's Manual (Sep 18; 2017) Dimensions Diagram (Sep 18; 2017) VESA® is a trademark owned by the Video Electronics Standards Association (VESA®) in the United States and other countries. Updated Nov 22; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.