EZ Series Full-Motion Pivot TV Wall Mount Bracket For LED TVs 23in to 42in_ Max Weight 55 lbs
Mfr # 43214
Zoro # G716440128
product price: $28.79
/eaKey Features
VESA Mount Compatible
Yes
Mount Profile
Low Profile
Minimum Tilt Angle
-8°
Minimum Screen Size Supported
23 in
Maximum Screen Size Supported
42 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43214
Zoro #
G716440128
UPC #
889028000000
Country of Origin
China
Dimensions
Minimum Screen Size Supported
23 in
Maximum Screen Size Supported
42 in
Details
VESA Mount Compatible
Yes
Mount Profile
Low Profile
Minimum Tilt Angle
-8°
Mounting
Wall Mountable
Mount Function
Swivel, Tilt, Articulating, Pivot, Wall Mount
Maximum Load Capacity
55 lb
Device Supported
TV, Curved TV, Flat Panel Display
Features
Lockable Tilt, Easy to Install, Full Motion, Heavy Duty, Pivot, Reduced Glare
Maximum Tilt Angle
8°
Item
Mounting Bracket
Orientation
Horizontal/Vertical
Maximum Swivel Angle
25°
Material
Cold Rolled Steel
Minimum Swivel Angle
-25°
Mounting Pattern
75 x 75, 200 x 200
Series
Premium
Mount Surface
Wall, Wood Stud, Concrete
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.