EZ SERIES LOW PROFILE TILT TV WALL MOUNT BRACKET FOR LED TVS 37IN TO 8
Mfr # 43205
Zoro # G014884938
product price: $47.06
/eaKey Features
Material
Cold Rolled Steel
Color
Black
Minimum Screen Size Supported
37 in
Maximum Tilt Angle
3°
Maximum Load Capacity
154 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43205
Zoro #
G014884938
UPC #
889028174166
Country of Origin
China
Dimensions
Minimum Screen Size Supported
37 in
Maximum Screen Size Supported
80 in
Details
Material
Cold Rolled Steel
Color
Black
Maximum Tilt Angle
3°
Maximum Load Capacity
154 lb
Mount Surface
Wood Stud, Concrete, Wall
Minimum Tilt Angle
-12°
Rugged
Yes
Mounting Pattern
600 x 400, 200 x 200
Mount Profile
Low Profile
VESA Mount Compatible
Yes
Mount Function
Wall Mount, Cable Management, Tilt
Mounting
Wall Mountable
Includes
EZ Mounting Bracket, Level, Cut-out template, High Speed HDMI Cable, Hook and loop cable ties
Features
Easy to Install, Cable Management, Adjustable Angle, Reduced Glare, Heavy Duty, Adjustable
Device Supported
Curved Screen Display, Flat Panel Display, TV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.