Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Ferrite Cores for 24AWG HDMI, PR 4155

Ferrite Cores for 24AWG HDMI, PR (Discontinued)

  • Mfr # 4155
  • Zoro # G8787558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4155
Zoro #
G8787558
UPC #
844660041559
Country of Origin
China

Details

Item
Ferrite Cores for 24AWG HDMI,PR
Sub-Category
HDMI
Product Type
Ferrite Core
Compatibility
24AWG

Description

Ferrite Cores (1 PAIR) for 24AWG HDMI Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.