
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7626
Zoro #
G8791767
UPC #
844660076261
Country of Origin
China
Dimensions
Cable Length
114.83 ft
Core/Cladding Diameter
50/125 µm
Details
Item
Fiber Cable,Lc/Lc Duplex,35 Meter
Connector on First End Details
2 x LC Network - Male
Product Type
Network Cable
Fiber Optic Mode
Multi-mode
Product Name
Fiber Optic Duplex Network Cable
Device Supported
Network Device
Data Transfer Rate
10 Gbit/s
Cable Type
Fiber Optic
Connector on Second End Details
2 x LC Network - Male
Product Color
Blue, Aqua
Description
10Gb Fiber Optic Cable_ LC/LC_ Multi Mode_ Duplex - 35 Meter (50/125 Type) - Aqua
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.