Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber Optic Cable, 25 Meter, Yellow

  • Mfr # 7629

  • Zoro # G8791800


product price: $12.99
/ea

Key Features

Mode
Single Mode
End 1 Connection Type
LC
End 2 Connection Type
LC
Jacket Color
Yellow
Overall Length
25 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7629
Zoro #
G8791800
UPC #
844660076292
Country of Origin
China

Dimensions

Overall Length
25 m
Cable Diameter
2 mm
Clad Dimension
125 micron
Core Dimension
9 micron

Details

Item
Fiber Optic Cable,25 Meter,Yellow
Mode
Single Mode
End 1 Connection Type
LC
End 2 Connection Type
LC
Jacket Color
Yellow
Jacket Material
PVC
Fiber Count
2
Number of Fibers
Duplex
Fire Rating
Riser
NEC Article and Type
OFNR
Standards
UL Certified

Description

Fiber Optic Cable,25 Meter,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.