Zoro Homepage

Fiber Optic Patch Cord, LC/LC, 20m, Multi

  • Mfr # 7623

  • Zoro # G4363694


product price: $21.35
/ea

Key Features

Mode
Multi-Mode
End 1 Connection Type
LC
End 2 Connection Type
LC
Jacket Color
Aqua
Overall Length
20 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7623
Zoro #
G4363694
UPC #
844660076230
Country of Origin
Viet Nam

Dimensions

Overall Length
20 m
Cable Diameter
2 mm
Clad Dimension
125 micron
Core Dimension
50.0 Micrometer
Bandwidth
10 GBps
Core Dimension - Fiber Optic Cable
50.0 Micrometer
Length - Patch Cord
20 m
Length
20m
Core Diameter
50 micron

Details

Item
Fiber Optic Patch Cord
Mode
Multi-Mode
End 1 Connection Type
LC
End 2 Connection Type
LC
Jacket Color
Aqua
Jacket Material
PVC
Fiber Count
2
Number of Fibers
Duplex
Fire Rating
Riser
Attenuation
Less Than or Equal To 0.30 dB
NEC Article and Type
OFNR
Standards
UL Listed
Jacket Type
PVC
Connector Type - Patch Cord
LC, LC
Jacket Material - Wire and Cable
PVC
Simplex/Duplex/Multifiber
Duplex
Item - Data Cable
Fiber Optic Patch Cord
Fire Rating - Data Cable
Riser
Single Mode/Multi-Mode
Multi-Mode
Fiber Count - Fiber Optic Cable
2
Fiber Optic Connector Type
LC/LC

Description

Fiber Optic Patch Cord, Mode Multi-Mode, End 1 Connection Type LC, End 2 Connection Type LC, Jacket Color Aqua, Overall Length 20 m, Jacket Material PVC, Cable Diameter 2 mm, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation Less Than or Equal To 0.30 dB, Bandwidth 10 GBps, NEC Article and Type OFNR, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.