Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Fiber Optic Patch Cord, LC/LC, 2m, PVC, 10GB 6203

Fiber Optic Patch Cord, LC/LC, 2m, PVC, 10GB (Discontinued)

  • Mfr # 6203
  • Zoro # G4363387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6203
Zoro #
G4363387
UPC #
844660062035
Country of Origin
Multiple

Dimensions

Core Dimension - Fiber Optic Cable
50.0 Micrometer
Length - Patch Cord
2.0 m
Length
2m
Clad Dimension
125 Micrometer
Core Dimension
50.0 Micrometer
Bandwidth
10 GB
Cable Length
6.56 ft

Details

Item - Data Cable
Fiber Optic Patch Cord
Fiber Optic Connector Type
LC/LC
Simplex/Duplex/Multifiber
Duplex
Attenuation
10GB
Fire Rating - Data Cable
Riser
Jacket Color
Orange
Fiber Count - Fiber Optic Cable
2
Item
Fiber Optic Patch Cord
Single Mode/Multi-Mode
Multi-Mode
Connector Type - Patch Cord
LC, LC
Color
Orange
Jacket Type
PVC
NEC Article and Type
OFNR
Jacket Material - Wire and Cable
PVC
Fiber Count
2
Jacket Material
PVC

Description

Fiber Optic Patch Cord, Jacket Color Orange, Jacket Material PVC, Clad Dimension 125 Micrometer, Fiber Count 2, Bandwidth 10 GB, NEC Article and Type OFNR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.