Zoro Homepage

Fiber Optic Patch Cord, LC/LC, 5m, Single

  • Mfr # 3651

  • Zoro # G4363721


product price: $9.79
/ea

Key Features

Mode
Single Mode
End 1 Connection Type
LC
End 2 Connection Type
LC
Jacket Color
Yellow
Overall Length
5 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3651
Zoro #
G4363721
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
5 m
Cable Diameter
2 mm
Clad Dimension
125 micron
Core Dimension
9.0 Micrometer
Bandwidth
10 GBps
Length
5m
Length - Patch Cord
5.0 m
Core Dimension - Fiber Optic Cable
9.0 Micrometer
Core Diameter
9 micron

Details

Item
Fiber Optic Patch Cord
Mode
Single Mode
End 1 Connection Type
LC
End 2 Connection Type
LC
Jacket Color
Yellow
Jacket Material
PVC
Fiber Count
2
Number of Fibers
Duplex
Fire Rating
Riser
Attenuation
Less Than or Equal To 0.20 dB
NEC Article and Type
OFNR
Standards
UL Listed
Single Mode/Multi-Mode
Single Mode
Jacket Type
PVC
Simplex/Duplex/Multifiber
Duplex
Connector Type - Patch Cord
LC, LC
Item - Data Cable
Fiber Optic Patch Cord
Jacket Material - Wire and Cable
PVC
Fiber Count - Fiber Optic Cable
2
Fire Rating - Data Cable
Riser
Fiber Optic Connector Type
LC/LC

Description

Fiber Optic Patch Cord, Mode Single Mode, End 1 Connection Type LC, End 2 Connection Type LC, Jacket Color Yellow, Overall Length 5 m, Jacket Material PVC, Cable Diameter 2 mm, Clad Dimension 125 micron, Core Diameter 9 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation Less Than or Equal To 0.20 dB, Bandwidth 10 GBps, NEC Article and Type OFNR, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.