Zoro Homepage

Fiber Optic Patch Cord, LC/SC, 1m, Duplex

  • Mfr # 6262

  • Zoro # G4363904


product price: $6.99
/ea

Key Features

Mode
Single Mode
End 1 Connection Type
LC
End 2 Connection Type
SC
Jacket Color
Yellow
Overall Length
1 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6262
Zoro #
G4363904
UPC #
844660062622
Country of Origin
Viet Nam

Dimensions

Overall Length
1 m
Cable Diameter
2 mm
Clad Dimension
125 micron
Core Dimension
9.0 Micrometer
Bandwidth
10 GBps
Length
1m
Core Dimension - Fiber Optic Cable
9.0 Micrometer
Length - Patch Cord
1.0 m
Cable Length
3.28 ft
Core/Cladding Diameter
9/125 µm
Core Diameter
9 micron

Details

Item
Fiber Optic Patch Cord
Mode
Single Mode
End 1 Connection Type
LC
End 2 Connection Type
SC
Jacket Color
Yellow
Jacket Material
PVC
Fiber Count
2
Number of Fibers
Duplex
Fire Rating
Riser
Attenuation
Less Than or Equal To 0.20 dB
NEC Article and Type
OFNR
Standards
UL Listed
Fire Rating - Data Cable
Riser
Single Mode/Multi-Mode
Single Mode
Simplex/Duplex/Multifiber
Duplex
Fiber Optic Connector Type
LC/SC
Jacket Material - Wire and Cable
PVC
Connector Type - Patch Cord
LC, SC
Jacket Type
PVC
Item - Data Cable
Fiber Optic Patch Cord
Fiber Count - Fiber Optic Cable
2
Color
Yellow
Certifications & Standards
UL
Brand Name
Monoprice
Cable Type
Fiber Optic
Product Name
Fiber Optic Cable, LC/SC, Single Mode, Duplex - 1 meter (9/125 Type) - Yellow
Connector on First End Details
2 x LC Network - Male
Connector Type on First End
LC Network - Male
Connector Type on Second End
SC Network - Male
Product Color
Yellow
Product Type
Network Cable
Device Supported
Network Device
Connector on Second End Details
2 x SC Network - Male
Fiber Optic Mode
Multi-mode

Description

Fiber Optic Patch Cord, Mode Single Mode, End 1 Connection Type LC, End 2 Connection Type SC, Jacket Color Yellow, Overall Length 1 m, Jacket Material PVC, Cable Diameter 2 mm, Clad Dimension 125 micron, Core Diameter 9 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation Less Than or Equal To 0.20 dB, Bandwidth 10 GBps, NEC Article and Type OFNR, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.