Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Fiber Optic Patch Cord, LC/ST, 5m, Multi 2624

Fiber Optic Patch Cord, LC/ST, 5m, Multi (Discontinued)

  • Mfr # 2624
  • Zoro # G4363073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2624
Zoro #
G4363073
UPC #
844660026242
Country of Origin
Multiple

Dimensions

Clad Dimension
125 Micrometer
Core Dimension
62.5 Micrometer
Bandwidth
10 GB
Core Dimension - Fiber Optic Cable
62.5 Micrometer
Length
5m
Length - Patch Cord
5.0 m
Cable Length
16.40 ft
Core/Cladding Diameter
62.5/125 µm

Details

Item
Fiber Optic Patch Cord
Jacket Color
Orange
Jacket Material
PVC
Fiber Count
2
Attenuation
10GB
NEC Article and Type
OFNR
Fire Rating - Data Cable
Riser
Fiber Count - Fiber Optic Cable
2
Single Mode/Multi-Mode
Multi-Mode
Jacket Type
PVC
Connector Type - Patch Cord
LC, ST
Jacket Material - Wire and Cable
PVC
Item - Data Cable
Fiber Optic Patch Cord
Simplex/Duplex/Multifiber
Duplex
Fiber Optic Connector Type
LC/ST
Device Supported
Network Device
Product Type
Network Cable
Brand Name
Monoprice
Connector on First End Details
2 x ST Network - Male
Product Color
Orange
Connector on Second End Details
2 x LC Network - Male
Product Name
Fiber Optic Network Cable
Cable Type
Fiber Optic
Connector Type on First End
ST Network - Male
Fiber Optic Mode
Multi-mode
Connector Type on Second End
LC Network - Male
Certifications & Standards
UL

Description

Fiber Optic Patch Cord, Jacket Color Orange, Jacket Material PVC, Clad Dimension 125 Micrometer, Fiber Count 2, Bandwidth 10 GB, NEC Article and Type OFNR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.