This item is Discontinued.

Monoprice Fiber Optic Patch Cord, SC/SC, 10, Multi 2615

This item is Discontinued.

Monoprice

Fiber Optic Patch Cord, SC/SC, 10, Multi (Discontinued)

Mfr # 2615
Zoro # G4362967
UPC # 844660026150
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2615
Zoro #
G4362967
UPC #
844660026150
Country of Origin
China

Dimensions

Clad Dimension
125 Micrometer
Core Dimension
62.5
Bandwidth
10GB
Core Dimension - Fiber Optic Cable
62.5 Micrometer
Length
10m
Length - Patch Cord
10m
Cable Length
32.81 ft

Details

Item
Fiber Optic Patch Cord
Jacket Color
Orange
Attenuation
10GB
NEC Article and Type
OFNR
Item - Data Cable
Fiber Optic Patch Cord
Fiber Optic Connector Type
SC/SC
Single Mode/Multi-Mode
Multi-Mode
Jacket Type
PVC
Fiber Count - Fiber Optic Cable
2
Connector Type - Patch Cord
SC, SC
Simplex/Duplex/Multifiber
Duplex
Fire Rating - Data Cable
Riser
Jacket Material - Wire and Cable
PVC
Fiber Optic Mode
Multi-mode
Connector Type on First End
SC Network - Male
Device Supported
Network Device
Product Name
Fiber Optic Duplex Network Cable
Product Color
Orange
Connector Type on Second End
SC Network - Male
Cable Type
Fiber Optic
Connector on First End Details
2 x SC Network - Male
Connector on Second End Details
2 x SC Network - Male
Product Type
Network Cable

Description

Because of its immunity to electronic interference and its greater speeds over longer distances; fiber optic cabling has become the conduit of choice for high speed network communications. Monoprice is proud to offer a full line of high-quality Single-mode and Multi-mode duplex cables using optical fibers made by Corning®. This is an OM1 "Orange" multi-mode cable with a 62.5μm core and 125μm cladding diameter. The cable has a color-coded Dual SC connector on each end. The cable jacket is OFNR (Optical Fiber; Nonconductive; Riser) rated by UL®; which means that it complies with fire safety and insurance requirements and is safe for use within the walls; and between the floors; of commercial class buildings. Corning® is a registered trademark of Corning Incorporated. UL® and the UL logo are registered trademarks of UL LLC. Updated Feb 21; 2020

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.