Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Fiber Optic Patch Cord, ST/ST, 2m, Aqua 6411

Fiber Optic Patch Cord, ST/ST, 2m, Aqua (Discontinued)

  • Mfr # 6411
  • Zoro # G4363642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6411
Zoro #
G4363642
UPC #
844660064114
Country of Origin
Multiple

Dimensions

Core Dimension - Fiber Optic Cable
50.0 Micrometer
Length - Patch Cord
2.0 m
Bandwidth
10 GB
Clad Dimension
125 Micrometer
Core Dimension
50.0 Micrometer
Length
2m
Cable Length
6.56 ft
Core/Cladding Diameter
50/125 µm

Details

Item - Data Cable
Fiber Optic Patch Cord
Fiber Optic Connector Type
ST/ST
Simplex/Duplex/Multifiber
Duplex
Attenuation
10GB
Fire Rating - Data Cable
Riser
Jacket Color
Aqua
Fiber Count - Fiber Optic Cable
2
Item
Fiber Optic Patch Cord
Single Mode/Multi-Mode
Multi-Mode
Connector Type - Patch Cord
ST, ST
Jacket Type
PVC
NEC Article and Type
OFNR
Jacket Material - Wire and Cable
PVC
Fiber Count
2
Product Color
Blue, Aqua
Cable Type
Fiber Optic
Product Name
10Gb Fiber Optic Cable, ST/ST, Multi Mode, Duplex - 2 Meter (50/125 Type) - Aqua
Device Supported
Network Device
Fiber Optic Mode
Multi-mode
Data Transfer Rate
10 Gbit/s
Connector Type on First End
ST Network - Male
Product Type
Network Cable
Connector Type on Second End
ST Network - Male
Connector on First End Details
2 x ST Network - Male
Connector on Second End Details
2 x ST Network - Male
Jacket Material
PVC

Description

Fiber Optic Patch Cord, Jacket Color Aqua, Jacket Material PVC, Clad Dimension 125 Micrometer, Fiber Count 2, Bandwidth 10 GB, NEC Article and Type OFNR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.