Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Figure 8 Ac Power Cord Cable, 6 ft.

  • Mfr # 7672

  • Zoro # G8791828


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Max. Amps
7A
Gauge/Conductor
18/2
Plug Configuration
Non‑Polarized NEMA 1‑15P
Number of Conductors
2
Cord Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7672
Zoro #
G8791828
UPC #
844660076728
Country of Origin
Philippines

Dimensions

Cord Length
6 ft.
Wire Size
18 AWG

Details

Item
Power Supply Cord
Max. Amps
7A
Gauge/Conductor
18/2
Plug Configuration
Non‑Polarized NEMA 1‑15P
Number of Conductors
2
Trade Designation
SPT‑2
Voltage
125V
Cord Shape
Round
Connection Type
Non‑Polarized IEC 60320 C7
Jacket Color
Black
Jacket Material
PVC
Standards
UL; cUL; RoHS

Description

Power Supply Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.