Shop MONOPRICE
See all product information
Create Account
Figure 8 Shape Ac Power Cord Cable 3 ft.
- Mfr # 7671
- Zoro # G8791785
product price:Â
$
2.79
/ea
Sold in multiples of 3 for
$8.37
Key Features
Max. Amps
7A
Gauge/Conductor
18/2
Plug Configuration
Non‑Polarized NEMA 1‑15P
Number of Conductors
2
Cord Length
3 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7671
- Zoro #
- G8791785
- UPC #
- 844660076711
- Country of Origin
- China
- Item
- Power Supply Cord
- Max. Amps
- 7A
- Gauge/Conductor
- 18/2
- Plug Configuration
- Non‑Polarized NEMA 1‑15P
- Number of Conductors
- 2
- Trade Designation
- SPT‑2
- Voltage
- 125V
- Cord Shape
- Round
- Connection Type
- Non‑Polarized IEC 60320 C7
- Jacket Color
- Black
- Jacket Material
- PVC
- Standards
- UL; cUL; RoHS
Dimensions
- Cord Length
- 3 ft.
- Wire Size
- 18 AWG
Description
Power Supply Cord
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.