Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11549
Zoro #
G0703510
UPC #
757901815607
Country of Origin
China
Dimensions
Diameter
1.75mm
Filament Dia.
1.75mm
Details
Item
3D Printing Filament
Material
ABS
Color
Ultra Violet
Weight
1.00kg
Printed Parts Temp. Range
-22 Degrees to 150 Degrees F
For Use With
3D Printers
Max. Print Temperature
150 Degrees F
Min. Print Temperature
-22 Degrees F
Filament Color
Ultra Violet
Min. Printed Part Temperature
-22 Degrees F (-30 Degrees C)
Max. Printed Part Temperature
150 Degrees F (68 Degrees C)
Min. Extrude Temperature
428 Degrees F (220 Degrees C)
Max. Extrude Temperature
500 Degrees F (260 Degrees C)
Description
3D Printing Filament, ABS, Ultra Violet, Diameter 1.75mm, 1.00kg, Max. Extrude Temperature 500 Degrees F (260 Degrees C), Color Family Purples, For Use With 3D Printers, Min. Printed Part Temperature -22 Degrees F (-30 Degrees C), Max. Printed Part Temperature 150 Degrees F (68 Degrees C), Min. Extrude Temperature 428 Degrees F (220 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.