Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11779
Zoro #
G0703608
UPC #
757901818103
Country of Origin
China
Dimensions
Diameter
1.75 mm
Filament Dia.
1.75mm
Details
Item
3D Printing Filament
Material
PLA
Color
Pink
For Use With
3D Printers
Weight
1.00 kg
Printed Parts Temp. Range
-22 Degrees to 150 Degrees F
Filament Color
Pink
Min. Print Temperature
-22 Degrees F
Max. Print Temperature
150 Degrees F
Max. Printed Part Temperature
150 Degrees F (68 Degrees C)
Min. Printed Part Temperature
-22 Degrees F (-30 Degrees C)
Max. Extrude Temperature
410 Degrees F (210 Degrees C)
Min. Extrude Temperature
374 Degrees F (190 Degrees C)
Description
3D Printing Filament, PLA, Pink, Diameter 1.75 mm, 1.00 kg, Max. Extrude Temperature 410 Degrees F (210 Degrees C), Color Family Reds, For Use With 3D Printers, Min. Printed Part Temperature -22 Degrees F (-30 Degrees C), Max. Printed Part Temperature 150 Degrees F (68 Degrees C), Min. Extrude Temperature 374 Degrees F (190 Degrees C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.