Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Firewire 800, Firew 400 Cable, Blk, 10 ft. 3543

Firewire 800, Firew 400 Cable, Blk, 10 ft. (Discontinued)

  • Mfr # 3543
  • Zoro # G8786946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3543
Zoro #
G8786946
UPC #
844660035435
Country of Origin
China

Dimensions

Length
10 ft.

Details

Cable Type
FireWire 800
Color
Black
Item
Firewire 800,Firew 400 Cable,Blk,10 ft.
Connector Type
Male
Features
A Male 6-Pin "Alpha" Connector On One End And A Male 9-Pin "Beta" Connector On The Other End, Allowing You To Connect Firewire 400/i.LINK Devices To Firewire 800 Device

Description

9-pin/ 6-pin BILINGUAL FireWire 800 - FireWire 400 Cable_ 10FT_ Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.