Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Flat HDMI Cable, High Speed, Black, 10 ft. 4159

Flat HDMI Cable, High Speed, Black, 10 ft. (Discontinued)

  • Mfr # 4159
  • Zoro # G3013491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4159
Zoro #
G3013491
UPC #
844660041597
Country of Origin
Multiple

Dimensions

Length
10 ft
Cable Length
10 ft
Conductor Size
24 AWG
Overall Length
10 ft

Details

Cable Type
Flat, High Speed
Jacket Material
PVC
For Use With
Audio-Visual Equipment
Connector Type
HDMI Male/HDMI Male
Color
Black
Features
3D Video Signals, HD Audio, In Wall Rated, Supports Bandwidth up to 340MHz, Supports Deep Color, Supports Resolutions up to 4K
Conductor Material
Copper
Shielding Type
Triple EMI Shielded
Wire Gauge
24 AWG
Shielded / Unshielded
Shielded
Number of Cables
1
Shielding
Triple Shielded Level, EMI Shielding
Standards
CSA, RoHS Compliant, UL Listed
Item
HDMI Cable
Total Number of Cables
1
Conductor Gauge
24 AWG
Maximum Frequency
340 MHz
Fire Rating
Commercial
Shielded
Shielded
Conductor Finish
Tin-Plated
NEC Article and Type
Not Rated
Cable Color
Black

Description

HDMI Cable, Cable Color Black, Overall Length 10 ft, Conductor Gauge 24 AWG, For Use With Audio-Visual Equipment, Jacket Material PVC, Shielded Shielded, Total Number of Cables 1, Fire Rating Commercial, Standards CSA, RoHS Compliant, UL Listed, Conductor Finish Tin-Plated, Conductor Material Copper, Features 3D Video Signals, HD Audio, In Wall Rated, Supports Bandwidth up to 340MHz, Supports Deep Color, Supports Resolutions up to 4K, Maximum Frequency 340 MHz, NEC Article and Type Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.