Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Flat HDMI Cable, Std Spd, Black, 3ft, 24AWG 4157

Flat HDMI Cable, Std Spd, Black, 3ft, 24AWG (Discontinued)

  • Mfr # 4157
  • Zoro # G1549974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4157
Zoro #
G1549974
UPC #
844660041573
Country of Origin
China

Dimensions

Length
3 ft
Conductor Size
24 AWG
Overall Length
3 ft

Details

Cable Type
Flat, Standard Speed
Jacket Material
PVC
For Use With
Dolby TrueHD, DTS-HD Master Audio, DVD-Audio, SA-CD
Connector Type
HDMI Male/HDMI Male
Color
Black
Features
10 Gbps Bandwidth
Conductor Material
Copper
Shielding Type
Triple EMI Shielded
Wire Gauge
24 AWG
Shielded / Unshielded
Shielded
Number of Cables
1
Shielding
Triple Shielded Level, EMI Shielding
Standards
CSA, RoHS Compliant, UL Listed
Item
HDMI Cable
Shielded
Shielded
End 1 Connection Finish
Gold-Plated
End 2 Connection Finish
Gold-Plated
Maximum Frequency
60 Hz
End 1 Connection Type
HDMI Male
NEC Article and Type
Not Rated
End 2 Number of Connections
1
End 2 Connection Type
HDMI Male
Fire Rating
Commercial
Total Number of Cables
1
End 1 Number of Connections
1
Conductor Gauge
24 AWG
Cable Color
Black

Description

HDMI Cable, Cable Color Black, Overall Length 3 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 24 AWG, For Use With Dolby TrueHD, DTS-HD Master Audio, DVD-Audio, SA-CD, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, Shielded Shielded, Total Number of Cables 1, Fire Rating Commercial, End 1 Connection Type HDMI Male, End 2 Connection Type HDMI Male, Standards CSA, RoHS Compliant, UL Listed, Conductor Material Copper, End 1 Connection Finish Gold-Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.