Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Flat Trs Audio Patch Cable, 3 ft.Black 11502

Flat Trs Audio Patch Cable, 3 ft.Black (Discontinued)

  • Mfr # 11502
  • Zoro # G8797419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11502
Zoro #
G8797419
UPC #
757901815133
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
Flat Trs Audio Patch Cable,3 ft.Black
Cable Type
Mini-phone
Connector on First End Details
1 x Mini-phone Stereo Audio - Male
Connector Type on Second End
Mini-phone Stereo Audio - Male
Product Color
Black
Product Type
Audio Cable
Device Supported
Smartphone
Connector Type on First End
Mini-phone Stereo Audio - Male
Connector Plating
Gold
Product Name
3.5mm Flat Audio Cable 3ft - Black
Connector on Second End Details
1 x Mini-phone Stereo Audio - Male
Conductor
Copper

Description

Flat Trs Audio Patch Cable,3 ft.Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.