Zoro Homepage

Flexboot Cat6 24AWG Cable, 14 ft.Green

  • Mfr # 11256

  • Zoro # G8796238


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Shielding
UTP
Boot Type
Snagless (Monoprice Flexboot)
Color
Green
Length
14ft
Cable Diameter
6.0mm±0.2mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11256
Zoro #
G8796238
UPC #
757901812293
Country of Origin
China

Dimensions

Length
14ft
Cable Diameter
6.0mm±0.2mm
Bandwidth
250MHz (Tested up to 550MHz)

Details

Item
Flexboot Cat6 24AWG Cable,14 ft.Green
Shielding
UTP
Boot Type
Snagless (Monoprice Flexboot)
Color
Green
Cable Construction
Stranded (with Spine)
Category
Cat6
Conductor
Pure Bare Copper
Cable Gauge
24AWG
RJ45 Plug
8P8C 50U" Gold Plated

Description

Flexboot Cat6 24AWG Cable,14 ft.Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.