Zoro Homepage

Flexboot Cat6 24AWG Cable, 14 ft.Orange

  • Mfr # 11257

  • Zoro # G8796265


product price: $3.89
/ea
Sold in multiples of 2 for $7.78

Key Features

Color
Orange
Shielding
UTP
Boot Type
Snagless (Monoprice Flexboot)
Length
14ft
Category
Cat6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11257
Zoro #
G8796265
UPC #
757901812309
Country of Origin
China

Dimensions

Length
14ft
Bandwidth
250MHz (Tested up to 550MHz)
Cable Diameter
6.0mm±0.2mm

Details

Item
Flexboot Cat6 24AWG Cable,14 ft.Orange
Color
Orange
Shielding
UTP
Boot Type
Snagless (Monoprice Flexboot)
Category
Cat6
Cable Construction
Stranded (with Spine)
Conductor
Pure Bare Copper
RJ45 Plug
8P8C 50U" Gold Plated
Cable Gauge
24AWG

Description

Flexboot Cat6 24AWG Cable,14 ft.Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.