
Flexboot Cat6 24AWG Cable, 20 ft.Black
Mfr # 11277
Zoro # G8796509
product price: $5.89
/eaSold in multiples of 2 for $11.78
Key Features
Length
20ft
Boot Type
Snagless (Monoprice Flexboot)
Shielding
UTP
Color
Black
Conductor
Pure Bare Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11277
Zoro #
G8796509
UPC #
757901812507
Country of Origin
China
Dimensions
Length
20ft
Bandwidth
250MHz (Tested up to 550MHz)
Cable Diameter
6.0mm±0.2mm
Details
Item
Flexboot Cat6 24AWG Cable,20 ft.Black
Boot Type
Snagless (Monoprice Flexboot)
Shielding
UTP
Color
Black
Conductor
Pure Bare Copper
Category
Cat6
Cable Gauge
24AWG
RJ45 Plug
8P8C 50U" Gold Plated
Cable Construction
Stranded (with Spine)
Description
Flexboot Cat6 24AWG Cable,20 ft.Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.