Shop MONOPRICE
See all product information
Create Account
Flexboot Cat6 24AWG Cable, 20 ft.Yellow
- Mfr # 11282
- Zoro # G8796475
product price:Â
$
8.25
/ea
Key Features
Color
Yellow
Shielding
UTP
Boot Type
Snagless (Monoprice Flexboot)
Length
20ft
Bandwidth
250MHz (Tested up to 550MHz)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11282
- Zoro #
- G8796475
- UPC #
- 757901812552
- Country of Origin
- China
- Item
- Flexboot Cat6 24AWG Cable,20 ft.Yellow
- Color
- Yellow
- Shielding
- UTP
- Boot Type
- Snagless (Monoprice Flexboot)
- Conductor
- Pure Bare Copper
- Cable Construction
- Stranded (with Spine)
- RJ45 Plug
- 8P8C 50U" Gold Plated
- Category
- Cat6
- Cable Gauge
- 24AWG
Dimensions
- Length
- 20ft
- Bandwidth
- 250MHz (Tested up to 550MHz)
- Cable Diameter
- 6.0mm±0.2mm
Description
Flexboot Cat6 24AWG Cable,20 ft.Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.