
Flexboot Cat6 24Awg Cable_ 5Ft Gray
Mfr # 9807
Zoro # G0829557
product price: $3.79
/eaSold in multiples of 3 for $11.37
Key Features
Boot Type
Snagless (Monoprice Flexboot)
Shielding
UTP
Color
Gray
Cable Diameter
6.0mm±0.2mm
Cable Construction
Stranded (with Spine)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9807
Zoro #
G0829557
UPC #
844660098072
Country of Origin
Unknown
Dimensions
Length
5ft
Cable Diameter
6.0mm±0.2mm
Bandwidth
250MHz (Tested up to 550MHz)
Details
Boot Type
Snagless (Monoprice Flexboot)
Shielding
UTP
Color
Gray
Cable Construction
Stranded (with Spine)
RJ45 Plug
8P8C 50U" Gold Plated
Cable Gauge
24AWG
Conductor
Pure Bare Copper
Category
Cat6
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.