Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Hd60M/Db37F Cable, Cab 449Fc 3M, 10 ft. 342

Hd60M/Db37F Cable, Cab 449Fc 3M, 10 ft. (Discontinued)

  • Mfr # 342
  • Zoro # G8782999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342
Zoro #
G8782999
UPC #
844660003427
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Cable Type
Serial
Item
Hd60M/Db37F Cable,Cab 449Fc 3M,10 ft.
Product Type
Data Transfer Cable

Description

Hd60M/Db37F Cable,Cab 449Fc 3M,10 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.