HDMI 2.1, 8K at 60HZ AND 4K at 120HZ, DYNAMIC HDR, EMI, VRR, QMD, QFT, EARC

  • Mfr # 42077

  • Zoro # G714883477


product price:  $12.79
/ea

Key Features

Supported Resolution
7680 x 4320
Data Transfer Rate
48 Gbit/s
Cable Type
HDMI
Connector Gender on First End
Male
Compatibility
PlayStation: 5, 4 ProXbox: Series S, Series X, One X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42077
Zoro #
G714883477
UPC #
889028163801
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Supported Resolution
7680 x 4320
Data Transfer Rate
48 Gbit/s
Cable Type
HDMI
Connector Gender on First End
Male
Compatibility
PlayStation: 5, 4 ProXbox: Series S, Series X, One X
Connector Gender on Second End
Male
Device Supported
Xbox One X, Gaming Console, PlayStation 4 Pro, Xbox Series S, HDTV, PlayStation 5, Xbox Series X
Item
A/V Cable
Connector on First End Details
(1) HDMI 2.1 Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI 2.1 Digital Audio/Video - Male
Features
HDMI Ethernet Channel (HEC), Display Stream Compression (DSC) 1.2a, HDR Support, Consumer Electronics Control (CEC), Quick Media Switching (QMS), EMI Protection, Enhanced Audio Return Channel (eARC), Variable Refresh Rate (VRR), Dual Video Stream, Quick Frame Transport (QFT), Dynamic HDR Support, x.v.Color
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.