HDMI Cable
- Mfr # 12962
- Zoro # G1720418
product price:Â
$
66.79
/ea
Key Features
Total Number of Cables
1
Color
Black
Fire Rating
Commercial
Conductor Material
Copper
NEC Article and Type
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12962
- Zoro #
- G1720418
- UPC #
- 889028009802
- Country of Origin
- Viet Nam
- Total Number of Cables
- 1
- Color
- Black
- Fire Rating
- Commercial
- Conductor Material
- Copper
- NEC Article and Type
- Not Rated
- End 2 Connection Type
- HDMI Male
- For Use With
- Home Theater
- End 1 Number of Connections
- 1
- End 2 Number of Connections
- 1
- Maximum Frequency
- 60 Hz
- End 1 Connection Type
- HDMI Male
- Standards
- HDCP 2.2
- Jacket Material
- PVC
- Conductor Gauge
- 28 AWG
- Item
- HDMI Cable
- Cable Color
- Black
- Features
- Auto Equalization, Deep Color up to 16 Bits Per Channel, Delivers up to 18 Gbps Data Bandwidth, Future Proofs 4K Ultra HD Environments, Spectra7(R) (Formerly RedMere(R)) HT8181 Active Chipset Technology, Support for Wide Angle Theatrical 21:9 Aspect Ratio, Supports 4K@60Hz
- Wire Color
- Black
- Compatible Product Type
- Home Theater
Dimensions
- Fits Chest Size
- Auto Equalization, Deep Color up to 16 Bits Per Channel, Delivers up to 18 Gbps Data Bandwidth, Future Proofs 4K Ultra HD Environments, Spectra7(R) (Formerly RedMere(R)) HT8181 Active Chipset Technology, Support for Wide Angle Theatrical 21:9 Aspect Ratio, Supports 4K@60Hz
- Overall Length
- 50 ft
- Length
- 50 ft
Description
HDMI Cable, Cable Color Black, Overall Length 50 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 28 AWG, For Use With Home Theater, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, Total Number of Cables 1, Fire Rating Commercial, End 1 Connection Type HDMI Male, End 2 Connection Type HDMI Male, Standards HDCP 2.2, Conductor Material Copper
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.