Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDMI Cable And HDMI Micro Cnectr, 18 In

  • Mfr # 7555

  • Zoro # G8791645


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Length
18"
Cable Type
High Speed HDMI
Connector Type
HDMI
Color
Black
Conductor Size
34 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7555
Zoro #
G8791645
UPC #
844660075554
Country of Origin
China

Dimensions

Length
18"
Conductor Size
34 AWG

Details

Cable Type
High Speed HDMI
Connector Type
HDMI
Color
Black
Features
10.2Gbps Data Throughput, Gold Plated Connectors, Audio Return Channel, Including SA-CD, DVD-Audio, DTS-HD Master AudioTM, and Dolby TrueHDTM, This High Speed HDMI Cable Features an HDMI Mini Connector (Type C) On The Source End And A Regular HDMI Connector (Type A) On The Other End
Conductor Material
Copper
Wire Gauge
34 AWG
Item
HDMI Cable And HDMI Micro Cnectr,18 In

Description

HDMI Cable And HDMI Micro Cnectr,18 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.