
HDMI Cable And HDMI Micro Connect, 3 ft.
Mfr # 7556
Zoro # G8791697
product price: $6.59
/eaSold in multiples of 2 for $13.18
Key Features
Length
3 ft.
Cable Type
High Speed HDMI
Cable Length
3 ft
Color
Black
Connector Type
HDMI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7556
Zoro #
G8791697
UPC #
844660075561
Country of Origin
China
Dimensions
Length
3 ft.
Cable Length
3 ft
Conductor Size
34 AWG
Details
Cable Type
High Speed HDMI
Color
Black
Connector Type
HDMI
Features
10.2Gbps Data Throughput, Gold Plated Connectors, Audio Return Channel, Including SA-CD, DVD-Audio, DTS-HD Master AudioTM, and Dolby TrueHDTM, This High Speed HDMI Cable Features an HDMI Mini Connector (Type C) On The Source End And A Regular HDMI Connector (Type A) On The Other End
Conductor Material
Copper
Wire Gauge
34 AWG
Item
HDMI Cable And HDMI Micro Connect,3 ft.
Product Type
A/V Cable
Compatibility
Smartphones: Motorola Droid X, HTC Evo
Description
HDMI Cable And HDMI Micro Connect,3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.