Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice HDMI Cable, Ethernet, 3 ft.Black, Color: Black 6104

HDMI Cable, Ethernet, 3 ft.Black, Color: Black (Discontinued)

  • Mfr # 6104
  • Zoro # G8789798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6104
Zoro #
G8789798
UPC #
844660061045
Country of Origin
China

Dimensions

Length
3 ft.
Cable Length
3 ft
Conductor Size
24 AWG

Details

Cable Type
High Speed HDMI
Jacket Material
Mesh Net
Color
Black
Features
10.2Gbps Data Throughput, Gold Plated Connectors, Audio Return Channel, High Definition Audio, Including SA-CD, DVD-Audio, DTS-HD Master AudioTM, and Dolby TrueHDTM
Conductor Material
Copper
Wire Gauge
24 AWG
Shielding
Yes
Standards
CL2
Item
HDMI Cable,Ethernet,3 ft.Black
Product Type
A/V Cable
Jacket Type
CL2
Compatibility
Microsoft Xbox Gaming Console Sony Gaming Consoles: PlayStation 2, PlayStation 3

Description

HDMI Cable,Ethernet,3 ft.Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.