Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice HDMI Cable, Ethernet, 75 ft.Black 6062

HDMI Cable, Ethernet, 75 ft.Black (Discontinued)

  • Mfr # 6062
  • Zoro # G8789588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6062
Zoro #
G8789588
UPC #
844660060628
Country of Origin
China

Dimensions

Length
75 ft.
Cable Length
75 ft
Conductor Size
22 AWG

Details

Cable Type
Standard HDMI
For Use With
Walls of Residential Class Buildings
Connector Type
HDMI
Color
Black
Features
4.95Gbps Data Throughput, Gold Plated Connectors, Audio Return Channel, High Definition Audio, Including SA-CD, DVD-Audio, DTS-HD Master AudioTM, and Dolby TrueHDTM
Conductor Material
Copper
Wire Gauge
22 AWG
Standards
CL2
Item
HDMI Cable,Ethernet,75 ft.Black
Jacket Type
CL2
Product Type
A/V Cable

Description

HDMI Cable,Ethernet,75 ft.Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.