Zoro Homepage

HDMI Cable, High Speed, Black, 12ft., 28AWG

  • Mfr # 4959

  • Zoro # G2139566


product price: $9.45
/ea

Key Features

Cable Type
Standard Speed
Length
12 ft
Jacket Material
PVC
For Use With
Dolby TrueHD, DTS-HD Master Audio, DVD-Audio, SA-CD
Connector Type
HDMI Male/HDMI Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4959
Zoro #
G2139566
UPC #
844660049593
Country of Origin
Indonesia

Dimensions

Length
12 ft
Conductor Size
28 AWG
Overall Length
12 ft

Details

Cable Type
Standard Speed
Jacket Material
PVC
For Use With
Dolby TrueHD, DTS-HD Master Audio, DVD-Audio, SA-CD
Connector Type
HDMI Male/HDMI Male
Color
Black
Features
Supports Dolby Vision
Conductor Material
Copper
Shielding Type
Triple EMI Shielded
Shielded / Unshielded
Shielded
Wire Gauge
28 AWG
Number of Cables
1
Shielding
Triple Shielded Level, EMI Shielding
Standards
CSA, RoHS Compliant, UL Listed
Item
HDMI Cable
NEC Article and Type
Not Rated
End 1 Connection Type
HDMI Male
End 2 Number of Connections
1
End 1 Connection Finish
Gold-Plated
End 2 Connection Type
HDMI Male
Shielded
Shielded
Cable Color
Black
End 1 Number of Connections
1
Maximum Frequency
60 Hz
End 2 Connection Finish
Gold-Plated
Conductor Gauge
28 AWG
Total Number of Cables
1

Description

HDMI Cable, Cable Color Black, Overall Length 12 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 28 AWG, For Use With Dolby TrueHD, DTS-HD Master Audio, DVD-Audio, SA-CD, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, Shielded Shielded, Total Number of Cables 1, End 1 Connection Type HDMI Male, End 2 Connection Type HDMI Male, Standards CSA, RoHS Compliant, UL Listed, Conductor Material Copper, End 1 Connection Finish Gold-Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.