Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDMI Cable, High Speed, Black, 6 ft. L

  • Mfr # 3645

  • Zoro # G5360813


product price: $8.35
/ea

Key Features

Length
6 ft
Cable Type
High Speed
For Use With
Dolby TrueHD, DTS-HD Master Audio, DVD-Audio, SA-CD
Jacket Material
Plastic
Connector Type
Mini-HDMI Male/HDMI Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3645
Zoro #
G5360813
UPC #
844660036456
Country of Origin
Indonesia

Dimensions

Length
6 ft
Conductor Size
30 AWG
Overall Length
6 ft

Details

Cable Type
High Speed
For Use With
Dolby TrueHD, DTS-HD Master Audio, DVD-Audio, SA-CD
Jacket Material
Plastic
Connector Type
Mini-HDMI Male/HDMI Male
Color
Black
Features
18 Gbps Bandwidth
Conductor Material
Copper
Shielding Type
No
Shielded / Unshielded
Unshielded
Wire Gauge
30 AWG
Number of Cables
1
Shielding
No
Item
HDMI Cable
Total Number of Cables
1
Cable Color
Black
End 2 Connection Finish
Gold-Plated
Conductor Gauge
30 AWG
Maximum Frequency
60 Hz
End 2 Number of Connections
1
End 1 Number of Connections
1
End 2 Connection Type
HDMI Male
End 1 Connection Finish
Gold-Plated
NEC Article and Type
Not Rated
End 1 Connection Type
Mini HDMI Male

Description

HDMI Cable, Cable Color Black, Overall Length 6 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 30 AWG, For Use With Dolby TrueHD, DTS-HD Master Audio, DVD-Audio, SA-CD, Jacket Material Plastic, End 2 Number of Connections 1, End 1 Number of Connections 1, Shielded Not Applicable, Shielding Material Not Applicable, Total Number of Cables 1, End 1 Connection Type Mini HDMI Male, End 2 Connection Type HDMI Male, Conductor Material Copper, End 1 Connection Finish Gold-Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.