Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice HDMI Cable, High Speed, Red, 6ft., 28AWG 4024

HDMI Cable, High Speed, Red, 6ft., 28AWG (Discontinued)

  • Mfr # 4024
  • Zoro # G2123877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4024
Zoro #
G2123877
UPC #
033172110765
Country of Origin
China

Dimensions

Length
6 ft
Conductor Size
28 AWG
Overall Length
6 ft

Details

Cable Type
High Speed
For Use With
Dolby TrueHD, DTS-HD Master Audio, DVD-Audio, SA-CD
Jacket Material
PVC
Connector Type
HDMI Male/HDMI Male
Color
Red
Features
Supports Dolby Vision
Conductor Material
Copper
Shielding Type
Triple EMI Shielded
Wire Gauge
28 AWG
Shielded / Unshielded
Shielded
Number of Cables
1
Shielding
Triple Shielded Level, EMI Shielding
Standards
CSA, RoHS Compliant, UL Listed
Item
HDMI Cable
NEC Article and Type
Not Rated
Shielded
Shielded
Cable Color
Red
End 2 Connection Finish
Gold-Plated
End 1 Connection Type
HDMI Male
End 2 Number of Connections
1
Conductor Gauge
28 AWG
Maximum Frequency
60 Hz
End 1 Number of Connections
1
End 1 Connection Finish
Gold-Plated
End 2 Connection Type
HDMI Male
Total Number of Cables
1

Description

HDMI Cable, Cable Color Red, Overall Length 6 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 28 AWG, For Use With Dolby TrueHD, DTS-HD Master Audio, DVD-Audio, SA-CD, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, Shielded Shielded, Total Number of Cables 1, End 1 Connection Type HDMI Male, End 2 Connection Type HDMI Male, Standards CSA, RoHS Compliant, UL Listed, Conductor Material Copper, End 1 Connection Finish Gold-Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.