Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDMI Cable, Std Speed, Black, 1.5ft, 28AWG

  • Mfr # 3872

  • Zoro # G1023793


product price: $5.15
/ea

Key Features

Length
1.5 ft
Cable Type
High Speed
Cable Length
1.50 ft
Jacket Material
PVC
For Use With
Dolby TrueHD, DTS-HD Master Audio, DVD-Audio, SA-CD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3872
Zoro #
G1023793
UPC #
033172111250
Country of Origin
China

Dimensions

Length
1.5 ft
Cable Length
1.50 ft
Conductor Size
28 AWG
Overall Length
1.5 ft

Details

Cable Type
High Speed
Jacket Material
PVC
For Use With
Dolby TrueHD, DTS-HD Master Audio, DVD-Audio, SA-CD
Color
Black
Connector Type
HDMI Male/HDMI Male
Features
Supports Dolby Vision
Conductor Material
Copper
Shielding Type
Triple EMI Shielded
Shielded / Unshielded
Shielded
Wire Gauge
28 AWG
Number of Cables
1
Shielding
Triple Shielded Level, EMI Shielding
Standards
CSA, RoHS Compliant, UL Listed
Item
HDMI Cable
Shielded
Shielded
End 1 Connection Finish
Gold-Plated
End 1 Number of Connections
1
End 2 Number of Connections
1
Cable Color
Black
End 2 Connection Finish
Gold-Plated
End 2 Connection Type
HDMI Male
Conductor Gauge
28 AWG
NEC Article and Type
Not Rated
Total Number of Cables
1
End 1 Connection Type
HDMI Male
Maximum Frequency
60 Hz

Description

HDMI Cable, Cable Color Black, Overall Length 1.5 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 28 AWG, For Use With Dolby TrueHD, DTS-HD Master Audio, DVD-Audio, SA-CD, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, Shielded Shielded, Total Number of Cables 1, End 1 Connection Type HDMI Male, End 2 Connection Type HDMI Male, Standards CSA, RoHS Compliant, UL Listed, Conductor Material Copper, End 1 Connection Finish Gold-Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.