
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7329
Zoro #
G8791575
UPC #
844660073291
Country of Origin
China
Dimensions
Length
6 ft.
Cable Length
6 ft
Conductor Size
30 AWG
Details
Cable Type
High Speed HDMI
Color
Black
Connector Type
HDMI
Features
10.2Gbps Data Throughput, Gold Plated Connectors, High Definition Audio, Including SA-CD, DVD-Audio, DTS-HD Master AudioTM, and Dolby TrueHDTM, This High Speed HDMI Cable Features an HDMI Mini Connector (Type C) On The Source End And A Regular HDMI Connector (Type A) On The Other End
Conductor Material
Copper
Wire Gauge
30 AWG
Item
HDMI Cable/Ethernet/HDMI Mini Connect6ft
Product Type
A/V Cable
Description
HDMI Cable/Ethernet/HDMI Mini Connect6ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.