
HDMI Coupler (F to F), Keystone, White
Mfr # 6852
Zoro # G4468782
product price: $5.85
/eaKey Features
Cable Type
HDMI
Number of Ports
1
Color
White
Features
Universal Wall Plate
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6852
Zoro #
G4468782
UPC #
844660068525
Country of Origin
China
Dimensions
Overall Width
16.2 mm
Overall Height
21.3 mm
Overall Depth
39 mm
Details
Item
Keystone Jack
Cable Type
HDMI
Number of Ports
1
Color
White
Features
Universal Wall Plate
Material
Plastic
Series
Standard
Termination Type
Coupler
Compatible Connector Type
HDMI
Description
Keystone Jack, Termination Type Coupler, Compatible Connector Type HDMI, Color White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Not Applicable, Number of Ports 1, Overall Depth 39 mm, Overall Height 21.3 mm, Overall Width 16.2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.