Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice HDMI-DVI Cables, Black, 10 ft., 24AWG 2284

HDMI-DVI Cables, Black, 10 ft., 24AWG (Discontinued)

  • Mfr # 2284
  • Zoro # G1332344
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2284
Zoro #
G1332344
UPC #
844660022848
Country of Origin
China

Dimensions

Cable Length
10 ft
Conductor Size
24 AWG
Length
10 ft
Overall Length
10 ft

Details

Cable Type
High Speed
Jacket Material
PVC
Color
Black
Conductor Material
Copper
Shielding Type
Triple EMI Shielded
Wire Gauge
24 AWG
Number of Cables
1
Shielding
Triple EMI Shielded
Standards
CEC, CSA, RoHS Compliant, UL Listed
Features
1080p Resolution
For Use With
Audio-Visual Equipment
Connector Type
DVI-D Male/HDMI Male
Item
HDMI Adapter Cable
Shielded / Unshielded
Shielded
End 1 Connection Type
HDMI Male
Cable Color
Black
Total Number of Cables
1
Conductor Finish
Tin-Plated
Conductor Gauge
24 AWG
Fire Rating
Commercial
End 2 Connection Finish
Gold-Plated
End 2 Connection Type
DVI-D Male
End 1 Number of Connections
1
End 1 Connection Finish
Gold-Plated
Maximum Frequency
340 MHz
Maximum Operating Temperature
176 Degrees F
End 2 Number of Connections
1
NEC Article and Type
Not Rated
Shielded
Shielded
Maximum Voltage Rating
30 V

Description

HDMI Adapter Cable, Cable Color Black, Overall Length 10 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 24 AWG, For Use With Audio-Visual Equipment, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, Shielded Shielded, Total Number of Cables 1, Fire Rating Commercial, End 1 Connection Type HDMI Male, End 2 Connection Type DVI-D Male, Standards CEC, CSA, RoHS Compliant, UL Listed, Conductor Finish Tin-Plated, Conductor Material Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.