Zoro Homepage

HDMI-DVI Cables, Black, 15 ft., 28AWG

  • Mfr # 2505

  • Zoro # G0283017


product price: $12.29
/ea

Key Features

Cable Type
Standard Speed
Cable Length
15 ft
Jacket Material
PVC
Color
Black
Conductor Size
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2505
Zoro #
G0283017
UPC #
844660025054
Country of Origin
China

Dimensions

Cable Length
15 ft
Conductor Size
28 AWG
Length
15 ft
Overall Length
15 ft

Details

Cable Type
Standard Speed
Jacket Material
PVC
Color
Black
Conductor Material
Copper
Shielding Type
Triple EMI Shielded
Wire Gauge
28 AWG
Number of Cables
1
Shielding
Triple EMI Shielded
Standards
CEC, CSA, RoHS Compliant, UL Listed
Item
HDMI Adapter Cable
Connector Type
DVI-D Male/HDMI Male
Features
1080p Resolution, Supports Deep Color
For Use With
Audio-Visual Equipment
Shielded / Unshielded
Shielded
End 1 Connection Finish
Gold-Plated
End 2 Number of Connections
1
End 1 Number of Connections
1
Maximum Frequency
495 MHz
Conductor Finish
Nonplated
Cable Color
Black
Maximum Operating Temperature
176 Degrees F
Fire Rating
Commercial
End 2 Connection Finish
Gold-Plated
Conductor Gauge
28 AWG
End 2 Connection Type
DVI-D Male
NEC Article and Type
Not Rated
Total Number of Cables
1
Maximum Voltage Rating
30 V
End 1 Connection Type
HDMI Male
Shielded
Shielded

Description

HDMI Adapter Cable, Cable Color Black, Overall Length 15 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 28 AWG, For Use With Audio-Visual Equipment, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, Shielded Shielded, Total Number of Cables 1, Fire Rating Commercial, End 1 Connection Type HDMI Male, End 2 Connection Type DVI-D Male, Standards CEC, CSA, RoHS Compliant, UL Listed, Conductor Finish Nonplated, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.