Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDMI-DVI Cables, Black, 25 ft., 26AWG

  • Mfr # 2842

  • Zoro # G3089371


product price: $32.79
/ea

Key Features

Cable Type
Standard Speed
Cable Length
25 ft
Jacket Material
PVC
Color
Black
Conductor Size
26 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2842
Zoro #
G3089371
UPC #
844660028420
Country of Origin
Indonesia

Dimensions

Cable Length
25 ft
Conductor Size
26 AWG
Length
25 ft
Overall Length
25 ft

Details

Cable Type
Standard Speed
Jacket Material
PVC
Color
Black
Conductor Material
Copper
Shielding Type
Triple EMI Shielded
Wire Gauge
26 AWG
Number of Cables
1
Shielding
Triple EMI Shielded
Standards
CEC, CSA, RoHS Compliant, UL Listed
Features
1080p Resolution, Supports Deep Color
For Use With
Audio-Visual Equipment
Item
HDMI Adapter Cable
Connector Type
DVI-D Male/HDMI Male
Shielded / Unshielded
Shielded
Jacket Type
CL2
Compatibility
Sony PlayStation 3 Gaming Console
End 1 Connection Type
HDMI Male
Maximum Operating Temperature
176 Degrees F
End 2 Connection Type
DVI-D Male
Conductor Gauge
26 AWG
End 2 Number of Connections
1
Maximum Frequency
495 MHz
Conductor Finish
Tin-Plated
End 2 Connection Finish
Gold-Plated
Shielded
Shielded
Cable Color
Black
End 1 Connection Finish
Gold-Plated
End 1 Number of Connections
1
NEC Article and Type
Not Rated
Fire Rating
Commercial
Maximum Voltage Rating
30 V
Total Number of Cables
1

Description

HDMI Adapter Cable, Cable Color Black, Overall Length 25 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 26 AWG, For Use With Audio-Visual Equipment, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, Shielded Shielded, Total Number of Cables 1, Fire Rating Commercial, End 1 Connection Type HDMI Male, End 2 Connection Type DVI-D Male, Standards CEC, CSA, RoHS Compliant, UL Listed, Conductor Finish Tin-Plated, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.