Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDMI-DVI Cables, Black, 3 ft., 28AWG

  • Mfr # 2661

  • Zoro # G3192707


product price: $5.59
/ea

Key Features

Cable Type
High Speed
Jacket Material
PVC
Color
Black
Conductor Size
28 AWG
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2661
Zoro #
G3192707
UPC #
844660026617
Country of Origin
Viet Nam

Dimensions

Conductor Size
28 AWG
Length
3 ft
Overall Length
3 ft

Details

Cable Type
High Speed
Jacket Material
PVC
Color
Black
Conductor Material
Copper
Shielding Type
Triple EMI Shielded
Wire Gauge
28 AWG
Number of Cables
1
Shielding
Triple EMI Shielded
Standards
CEC, CSA, RoHS Compliant, UL Listed
Features
1080p Resolution
Item
HDMI Adapter Cable
Connector Type
DVI-D Male/HDMI Male
For Use With
Audio-Visual Equipment
Shielded / Unshielded
Shielded
End 2 Connection Type
DVI-D Male
End 2 Number of Connections
1
Conductor Finish
Nonplated
Maximum Operating Temperature
176 Degrees F
Shielded
Shielded
End 2 Connection Finish
Gold-Plated
End 1 Connection Type
HDMI Male
Conductor Gauge
28 AWG
Maximum Voltage Rating
30 V
Total Number of Cables
1
End 1 Number of Connections
1
NEC Article and Type
Not Rated
Cable Color
Black
End 1 Connection Finish
Gold-Plated
Maximum Frequency
340 MHz
Fire Rating
Commercial

Description

HDMI Adapter Cable, Cable Color Black, Overall Length 3 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 28 AWG, For Use With Audio-Visual Equipment, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, Shielded Shielded, Total Number of Cables 1, Fire Rating Commercial, End 1 Connection Type HDMI Male, End 2 Connection Type DVI-D Male, Standards CEC, CSA, RoHS Compliant, UL Listed, Conductor Finish Nonplated, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.